Shop All Soil Core Sampling Accessories
Oakfield
Model L 36"L One-Piece Soil Probe
Mfr # MODEL L
Zoro # G502697347
original price:
$172.99
15% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.1
- Height 1.2
- Material of Construction Steel with Triple Plated Chrome Finish
- Length (In.) 36
- Dia. (In.) 2.79
Product Information
- Brand Oakfield
- MFR # MODEL L
- Zoro # G502697347
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Width | 8.1 |
Height | 1.2 |
Length (In.) | 36 |
Dia. (In.) | 2.79 |
Details
Material of Construction | Steel with Triple Plated Chrome Finish |
Description
Get deeper samples with the Oakfield 36"L One-Piece Soil Sampler and eliminate the bending over required when using a 19"L sampler.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Ph Paper, Wide Range, Vial/100 Strips (PHP100)
- BERKSHIRE Pro-Wipe 750 Non-Woven PP/Cellulose Cleanroom Wipes, 400 sheets/pack, (PW750.0404.20)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- OAKFIELD Oakfield 3'L Soil Sampling Auger Tube Kit (MODEL A)
- OAKFIELD Oakfield Apparatus 36"L One-Piece Soil Sampler with Footstep (MODEL LS)
- OAKFIELD Replacement Tips for Oakfield Soil Probes (S-2)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x2" (05E313)
- Oakfield Soil Testing