Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
TOILET PAPER HOLDER BN
Mfr # 297-0404OB
Zoro # G801258461
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Width 8.38 in
Product Information
- Brand Oakbrook Collection
- MFR # 297-0404OB
- Zoro # G801258461
- UPC # 843518092613
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.38 in |
Dispenser Depth | 1.85 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
OakBrook Brushed Nickel Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (75035)
- PREMIER 4X16 Row Zpro Wire Brsh Shoe/Sc (416SC)
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- COMMERCIAL Heavy Duty Degreaser (D7045)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- BOBRICK Toilet Tissue Dispenser (6997)
- Oakbrook Collection Toilet Paper Dispensers & Holders