Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Toilet Paper Hldr Phchrm
Mfr # 355-0401
Zoro # G8652188
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Parchment
- Holder Style Single Post
Product Information
- Brand Oakbrook Collection
- MFR # 355-0401
- Zoro # G8652188
- UPC # 843518074718
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4.35 in |
Dispenser Height | 3.26 in |
Dispenser Depth | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Parchment |
Holder Style | Single Post |
Finish | Chrome Finish |
Description
The Oak Brook Single Post Toilet Paper Holder in Chrome is designed with a modern and clean look. A durable Chrome finish works well with a variety of bathroom decor. This European designed toilet paper holder comes with the hardware needed for installation. Coordinates with the Oak Brook Faucets. Limited lifetime warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 6 in W Quad Head Brush, Not Applicable L Handle, 10 in L Brush, Gray/White, Polypropylene (93111)
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- BRONCO 32 gal Trash Can, Blue (841032REC14)
- SIMPLEHUMAN Trash Can Liner Code J - 10.5 Gallon, 21.1 X 28, 1.18 Mil, White, Pack of 240 (CW0259)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- Oakbrook Collection Toilet Paper Dispensers & Holders