Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Toilet Paper Hldr Bnckl
Mfr # 355-0404
Zoro # G8642449
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Holder Style Single Post
Product Information
- Brand Oakbrook Collection
- MFR # 355-0404
- Zoro # G8642449
- UPC # 843518074671
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Holder Style | Single Post |
Finish | Brushed Nickel Finish |
Description
The Oak Brook Single Post Toilet Paper Holder in Brushed Nickel is designed with a modern and clean look. A durable Brushed Nickel finish works well with a variety of bathroom decor. This European designed toilet paper holder comes with the hardware needed for installation. Coordinates with the Oak Brook Faucets. Limited lifetime warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (5300)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Green (31942)
- TOUGH GUY 18 in Sweep Face Broom, Medium, Synthetic, Brown, 60 in L Handle (59JM45)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- DELTA Dryden, Tissue Holder Polished Nckl (75150-PN)
- Oakbrook Collection Toilet Paper Dispensers & Holders