Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
TLT PAPER HOLDER STN WHT
Mfr # 297-040607OB
Zoro # G101258444
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Wht
- Product Series Voss
Product Information
- Brand Oakbrook Collection
- MFR # 297-040607OB
- Zoro # G101258444
- UPC # 843518092521
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.75 in |
Dispenser Height | 3.38 in |
Dispenser Width | 7.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Wht |
Product Series | Voss |
Finish | Satin |
Description
OakBrook Satin White Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB BRUSH BENCH HORSEHAIR 9"" (08801)
- SURFACE SHIELDS Carpet Protection, 36 In W x 500 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36500)
- SPRAYWAY Instant Carpet Spot Remover, 20oz (SW879-1)
- SWIFFER Heavy Duty Dusters Starter Kit, 6 Handle with Two Disposable Dusters (PGC08109)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-8448)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- Oakbrook Collection Toilet Paper Dispensers & Holders