Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
RECESS TLT PAPER HLDR CH
Mfr # 297-23OB
Zoro # G201258436
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Product Series Flara
Product Information
- Brand Oakbrook Collection
- MFR # 297-23OB
- Zoro # G201258436
- UPC # 843518092590
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.49 in |
Dispenser Width | 2.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Product Series | Flara |
Dispenser Mounting | Recessed |
Description
OakBrook Chrome Recessed Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in L Dust Mop, 20 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Blue, Cotton/Polyester (1TZC6)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- STOELTING Light Duty Spray Lubricant (508017)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- Oakbrook Collection Toilet Paper Dispensers & Holders