Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Oak Toilet Paper Holder
Mfr # 165 9830
Zoro # G1756672
original price:
$26.98
40% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Width 6.772 in
Product Information
- Brand Oakbrook Collection
- MFR # 165 9830
- Zoro # G1756672
- UPC # 843518006139
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.772 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Description
Made from quality materials this LDR 165 9830 rustic oak toilet paper holder is just what you're looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Spray Mop, Hook-and-Loop Connection, Yellow (3486108)
- BOBRICK Paper Towel Dispenser (35903)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- BRADY Sorbents, 40 gal, 3 in x 42 in, Universal, White, Polypropylene (BSC20)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- GINGER Open Toilet Tissue Holder in Polished Chrome (4606/PC)
- Oakbrook Collection Toilet Paper Dispensers & Holders