Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Oak Brook 4003581 Brushed Nickel Toilet Paper Holder
Mfr # 4003581
Zoro # G503754889
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
Product Information
- Brand Oakbrook Collection
- MFR # 4003581
- Zoro # G503754889
- UPC # 843518092613
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
The OakBrook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind, the OakBrook bath collection brings a traditional and timeless look to almost any space.
Specifications- Finish: Brushed Nickel
- Pivot Rod: No
- Hardware Included: Yes
- Material: Die Cast Zinc
- Freestanding: No
- Mount Type: Wall Mount
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK6 (OFENB-F-006I036M-72)
- TORNADO Handle Clamp Assembly (X8012A)
- EMSCO GROUP Utility Tub, 17.5 Gallon Bucket, For Maintenance Cleaning Growing and More, Bronze (2657-1)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56796A)
- Oakbrook Collection Toilet Paper Dispensers & Holders