Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Oak Brook 4003574 Chrome Recessed Toilet Paper Holder
Mfr # 4003574
Zoro # G503754926
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Mounting Recessed
Product Information
- Brand Oakbrook Collection
- MFR # 4003574
- Zoro # G503754926
- UPC # 843518092590
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Dispenser Mounting | Recessed |
Description
The OakBrook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind, the OakBrook bath collection brings a traditional and timeless look to almost any space.
Specifications- Finish: Chrome
- Mount Type: Recessed
- Material: Die Cast Zinc
- Pivot Rod: No
- Hardware Included: Yes
- Freestanding: No
- Weight: 1.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Blue, Fiberglass (29383)
- ZORO SELECT Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (18462B)
- PREMIERE PADS Premiere Pads 14" Buffing Pad, Red, 5 Per Case (BWK4014RED)
- EXAIR Filter Bag for Chip Trapper, 25 micron (901060-25)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- BOBRICK ClassicSeries Toilet Tissue Dispenser for Two Rolls, 12.5"x4-7/8"x1.5" (BOB 2740)
- Oakbrook Collection Toilet Paper Dispensers & Holders