Shop All Bath Towel Bars and Hooks
Oakbrook Collection
Oak Brook 4003568 24 in. Die Cast Zinc Towel Bar - Brushed Nickel
Mfr # 4003568
Zoro # G003755270
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Oakbrook Collection
- MFR # 4003568
- Zoro # G003755270
- UPC # 843518092545
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The Oak Brook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind the Oak Brook bath collection brings a traditional and timeless look to almost any space.
Specifications- Finish: Brushed Nickel
- Hardware Included: Yes
- Assembly Required: Yes
- Bar Length: 24 in.
- Material: Die Cast Zinc
- Weight: 1.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", 225 psi, Tee, 3 1/4" O.D. (M220100TEE)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- WATTS Backflow Preventer, Size 1/2", 175 psi (1/2 009-QT)
- DELTA Aerator Repair Part Faucet, Fits Brand Leland Chrome (RP53347-1.2)
- OAKBROOK COLLECTION Towel Bar 24" Stn Wht (297-020607OB)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- OAKBROOK COLLECTION OakBrook Brushed Nickel Towel Bar 30 in. L Die Cast Zinc (297-1204OB)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- KIBI Cube 24 inch Bathroom Towel Bar (KBA1504BN)
- Oakbrook Collection Bath Towel Bars and Hooks