Shop All Toilet Paper Dispensers & Holders
Oakbrook Collection
Oak Brook 4003566 Satin Toilet Paper Holder; White
Mfr # 4003566
Zoro # G303979253
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color White
- Finish Satin
Product Information
- Brand Oakbrook Collection
- MFR # 4003566
- Zoro # G303979253
- UPC # 843518092521
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Finish | Satin |
Description
The Oak Brook bath collection brings a traditional and timeless look to almost any space. Designed with simplicity in mind, the Oak Brook bath collection brings a traditional and timeless look to almost any space.
Specifications- Color: White
- Finish: Satin
- Hardware Included: Yes
- Material: Die Cast Zinc
- Freestanding: No
- Pivot Rod: No
- Mount Type: Wall Mount
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA / SANITAIRE BAG 3-PACK - F&G, ESP 200, 600, 1400, 1900, 2000, 4000, 5000 Uprights (57695A)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in NEO, FITS TN (1014091)
- OAKBROOK COLLECTION TLT PAPER HOLDER STN WHT (297-040607OB)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- OAKBROOK COLLECTION RECESS TLT PAPER HLDR CH (297-23OB)
- OAKBROOK COLLECTION Oak Toilet Paper Holder (165 9830)
- OAKBROOK COLLECTION Toilet Paper Hldr Bnckl (355-0404)
- OAKBROOK COLLECTION TOILET PAPER HLDR CHRM (297-0401OB)
- RIOBEL Paper Holder (CI3C)
- Oakbrook Collection Toilet Paper Dispensers & Holders