Shop All Dust Pans
O-Cedar
Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6
Mfr # CB962082
Zoro # G4138545
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Overall Length 35"
- Material Plastic
- Color Black
- Width 13"
Product Information
Dimensions
Length | 30" |
Overall Length | 35" |
Width | 13" |
Details
Item | Lobby Dust Pan |
Material | Plastic |
Color | Black |
Description
O-Cedar® Commercial Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"Wide, 30"Handle, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Air Freshener, PK12 (GJO99661)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- UNGER UNGER Black 2" Floor Squeegee (HM22A)
- VIKAN 1310mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29353)
- O-CEDAR O-Cedar Commercial Lobby Polypropylene Black Dust Pan, PK6 (96208)
- O-CEDAR O-Cedar Plastic Upright-Wide Mouth Dust Pan (137593)
- RUBBERMAID COMMERCIAL Debris Pan, Hvy-duty, f/18"Push Broom, 21.475"x29"x11", BK/YW (RCP2018781)
- DQB 12 in. Plastic Dust Pan Heavy Duty (72540)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- REMCO Long Handled Dust Pan, Green (62512)
- FULTON Dustpan Jntr7-1/2X12-3/4 (182B-20)
- O-Cedar Dust Pans