Shop All Pool and Spa Chemicals
O-Ace-Sis
Liquid Algaecide 1 qt
Mfr # TF05000102OAC
Zoro # G705301638
product price: $20.59
/ea
Sold in multiples of 12 for $247.08
$247.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand O-Ace-Sis
- MFR # TF05000102OAC
- Zoro # G705301638
- UPC # 758293475028
- Country of Origin United States
- Category Pool and Spa Chemicals
Description
One quart of 3-Month Algaecide treats 20 000 gallons of pool water - Add 16 ounces of this product per 10 000 gallons of pool water every three months to prevent algae growth. Add 32 ounces per 10 000 gallons for severe algae growth. Reduces overall pool chemical treatment cost - It can be costly attempting to keep a persistent algae growth under control with a pool’s regular sanitizer. Non-staining - The copper in 3 Month Algaecide is securely bound in a triethanolamine complex preventing staining. Odor free and non-irritating - At proper EPA label recommended concentrations bathers will never know 3 Month Algaecide is actively controlling algae while they enjoy their swim. Ideal for spring start-up - Over the winter algae lies dormant just waiting to bloom in the warmth of spring. 3 Month Algaecide stops the dreaded spring algae bloom dead in its tracks enabling a faster less costly start-up. Superior winterizing and vacation treatment - Nothing insures a smooth spring start-up like the proper winterization of a pool. Make 3 Month Algaecide a regular part of the winterizing the proper winterization of a pool. Make 3 Month Algaecide a regular part of the winterizing process and keep algae at bay all winter long. Also insures an algae free pool after that much needed two-week vacation.
Restrictions
- This item has been restricted from sale in the following states: MO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Warner 2.5 in. W X 7 in. L Carbon Steel Wire Brush (11464)
- TECHSPRAY 3/8 in W Scratch Brush, Stiff, 6 7/16 in L Handle, 1 3/16 in L Brush, Gray, Aluminum (2043-1)
- PURELL Hand Sanitizer Dispenser, CS6 Series (6524-01)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- O-ACE-SIS O-Ace-Sis 8274243 1.5 lbs Poly-Brite Filter Tabs- pack of 12 (8274243)
- O-ACE-SIS ALKALINITY INCREASR 25LB (TF085025025OAC)
- O-ACE-SIS Granule Chlorine Neutralizer 5 lb (F088005040AI)
- O-ACE-SIS Granule pH Plus 5 lb (TF083005040OAC)
- O-ACE-SIS Cal-Shock 25Lb (F022025025AI)
- O-ACE-SIS Liquid Algaecide 1 qt (TF053001012OAC)
- HTH Pool Care Shock 1 lb (52047)
- O-Ace-Sis Pool and Spa Chemicals