Shop All Flags
Nylglo
Texas Flag, 4x6 Ft, Nylon
Mfr # 145270
Zoro # G0116995
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, Texas, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Coyote, 2-D, 4 lb., Coraplast (COYOTE)
- KOHLER Gasoline Engine, 4 Cycle, 9.5 HP (PA-CH395-3031)
- STENS Cub Cadet 759-3839 Hi-Lift Blade 325-908 (325-908)
- A & I PRODUCTS Bolt, Rotary Cutter Blade 4" x2" x2" (A-7A5548)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- NYLGLO Washington State Flag, 3x5 Ft (145760)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- NYLGLO Canada Flag, 3x5 Ft, Nylon (191337)
- NYLGLO Arizona State Flag, 3x5 Ft (140260)
- NYLGLO Delaware State Flag, 3x5 Ft (140860)
- ZORO SELECT Pennants, Polyethylene, Orange, 100 ft. (PL-2 OR)
- Nylglo Flags