Shop All Flags
Nylglo
Service Star Flag, 3x5 Ft, Nylon
Mfr # 440402
Zoro # G0440876
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Service Star
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 3 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Service Star |
Item | Service Star Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
Service Star Flag, Service Star, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tire Valve, QuikStem, Long, For 453 Stem Hole 2 pk (A-QS430)
- KLEIN TOOLS Replacement Tree Climbing Gaffs (07)
- PROTARP 40 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-40X50)
- STENS Curved Forceps 750-320 (750-320)
- NYLGLO Missouri Flag, 5x8 Ft, Nylon (142980)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- NYLGLO Marine Flag, 3x5 Ft (439005)
- NYLGLO Maine Flag, 5x8 Ft, Nylon (142280)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- NYLGLO Army Flag, 3x5 Ft (439035)
- PATIOPLUS 11 x 15 in. English Toy Spaniel Winter Snowflakes Holiday Flag Garden Size (PA247585)
- Nylglo Flags, Banners & Accessories