Shop All Flags
Nylglo
Oregon Flag, 5x8 Ft, Nylon
Mfr # 144480
Zoro # G0117442
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oregon
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Oregon |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Oregon, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 1/2 Inside Diameter Caster Yoke, Replaces Scag: 45006, Wright Mfg.: 93460001, 7/8 Shaft Size (285-498)
- MTD Assm-Blade 42 (GW-34511)
- SONGBIRD ESSENTIALS Songbird Essentials SE526 Recycled Poly Squirrel Table & Chair (SE526)
- ROYAL OAK SALES 154LB PRM Briquettes (192-270-021)
- NYLGLO 3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric (483250)
- NYLGLO Indiana Flag, 5x8 Ft, Nylon (141680)
- NYLGLO Canada Flag, 3x5 Ft, Nylon (191337)
- NYLGLO Maryland Flag, 5x8 Ft, Nylon (142380)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- NYLGLO Florida State Flag, 3x5 Ft (140960)
- VALLEY FORGE Valley Forge BOXREC 22 x 12.5 x 13.75 in. Plastic Flag Disposal Box (8287344)
- Nylglo Flags