Shop All Flags
Nylglo
Oklahoma Flag, 5x8 Ft, Nylon
Mfr # 144380
Zoro # G0117433
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oklahoma
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Oklahoma |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Oklahoma, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMADO JOE Kamado Joe Lump Charcoal (KJ-CHAR)
- STENS Trimmer Head For John Deere Weed Whacker Trimmers (385-256)
- WOODSTREAM Feeder Bird Water Cooler 1.5 Q (780)
- DUCK COVERS Ultimate Mocha Patio Rectangle Table Set Cover, 96"L x 64"W x 32"H (UTO09664)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- NYLGLO Arizona State Flag, 3x5 Ft (140260)
- NYLGLO US Navy Flag, 4x6 Ft, Nylon (439031)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- Nylglo Flags