Shop All Flags
Nylglo
North Dakota State Flag, 3x5 Ft
Mfr # 144160
Zoro # G6043274
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend North Dakota
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | North Dakota |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, North Dakota, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS 12OZ Cook Top Cleaner (70)
- BILLY GOAT Dust Sock, For Mfr. No. MV650SPH, 40 gal. (840263)
- GSM GSM BB1TPH2 Boss Buck Tripod Header with Pulley (BB1TPH2)
- GSI OUTDOORS GSI Outdoors Salt and Pepper Shaker (79500)
- NYLGLO Texas Flag, 5x8 Ft, Nylon, Sewn Stripes and Star (2204)
- NYLGLO Virginia Flag, 4x6 Ft, Nylon (145670)
- NYLGLO Maine Flag, 5x8 Ft, Nylon (142280)
- NYLGLO Oregon Flag, 5x8 Ft, Nylon (144480)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- NYLGLO Alaska State Flag, 3x5 Ft (140165)
- EZ LINE Reusable Balloon Cluster Kit: Blue And White (550-BL-1-1)
- Nylglo Flags, Banners & Accessories