Shop All Flags
Nylglo
New York Flag, 5x8 Ft, Nylon
Mfr # 143880
Zoro # G0117397
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend New York
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | New York |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, New York, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOZNEY LED Infrared Thermometer (AD1599)
- WATER TECH Water Tech 34000KL 13 in. Pool Blaster Volt FX-8 Li-Battery Powered Pool & Spa Vacuum (34000KL)
- OREGON Lawn Mower Blade, 20-1/2", Replaces Gravely (91-255)
- JED POOL TOOLS Tools Pool Brush 18 in. W (70-262)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- NYLGLO North Dakota State Flag, 3x5 Ft (144160)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- NYLGLO Arizona State Flag, 3x5 Ft (140260)
- NYLGLO Spain Flag, 3x5 Ft, Nylon (197819)
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- Nylglo Flags