Shop All Flags
Nylglo
Michigan Flag, 5x8 Ft, Nylon
Mfr # 142680
Zoro # G0117293
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Michigan
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Michigan |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Michigan, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Sleeve-Oil Drain (731-1682A)
- BELL SPORTS Bell Sports 7057395 19 in. Bike Pump Or Gauge (161295)
- MTD Bld Adp Keyed Star (OEM-753-0606)
- MTD Bar Assy-Depth (786-0120-0637)
- NYLGLO Maryland Flag, 4x6 Ft, Nylon (142370)
- NYLGLO Tennessee State Flag, 3x5 Ft (145160)
- NYLGLO Arkansas Flag, 4x6 Ft, Nylon (140370)
- NYLGLO United Kingdom Flag, 5x8 Ft, Nylon (198899)
- NYLGLO Idaho State Flag, 3x5 Ft (141360)
- NYLGLO State Flag, Texas, 8ftH x 12ftW, 200D Nylon (145284)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- Nylglo Flags, Banners & Accessories