Shop All Flags
Nylglo
Illinois State Flag, 3x5 Ft
Mfr # 141460
Zoro # G6043222
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Illinois
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Illinois |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Illinois, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-Cog Beige 8X (634-04347)
- MTD Snow Thrower Shear Pins (OEM-738-04124)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- TIGER LIGHTS 24W LED Sealed Round Light For Case/International Harvester 1026, 1066; (TL2050)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- NYLGLO US Flag, 10x15 Ft, Nylon (1655)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- NYLGLO Delaware State Flag, 3x5 Ft (140860)
- WRAFT FANATICS 12 x 18 in. Cincinnati Bearcats Garden Flag - Style 2 Sided (3208564088)
- Nylglo Flags, Banners & Accessories