Shop All Flags
Nylglo
Connecticut Flag, 4x6 Ft, Nylon
Mfr # 140770
Zoro # G0116636
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Connecticut
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Connecticut |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Connecticut, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cylinder Head Gasket (273280S)
- HATHAWAY Challenger 12-Ft Shuffleboard Table w/ Storage-Walnut Finish (BG1212)
- AFTERMARKET Fits ngk BPR6ES Std Spark Plug for Marine-Motorcycle-Small Engine-Watersports NE (ELL70-0295)
- SHANGHAI DAISY 15ml Citronella Oil (70108)
- NYLGLO Hawaii Flag, 5x8 Ft, Nylon (141280)
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- NYLGLO Navy Flag, 3x5 Ft (439030)
- NYLGLO United Kingdom Flag, 5x8 Ft, Nylon (198899)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- NYLGLO Army Flag, 3x5 Ft (439035)
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- Nylglo Flags