Shop All Flags
Nylglo
Canada Flag, 4x6 Ft, Nylon
Mfr # 191340
Zoro # G1241362
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Canada
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Canada |
Item | Country Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
Country Flag, Canada, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Blood Meal 3 Lb (DB03)
- FIMCO Spot Sprayer 25 Gal (5301063)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KOHLER Cv200 E10 Marketing Basic (PA-CV200-3002)
- NYLGLO South Korea Flag, 3x5 Ft, Nylon (197606)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- NYLGLO 3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric (483250)
- NYLGLO Kansas State Flag, 3x5 Ft (141860)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 4'x6' (204023)
- Nylglo Flags