Shop All Floor Finishes and Sealers
Nyco
High Gloss Floor Finish And Seal, 5 gal.
Mfr # NL167-P5
Zoro # G1795372
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solids Content 0
- Standards ASTM D2047
- Container Size 5 gal
- VOC Content 4%
- For Floor Type Linoleum, Rubber, Terrazzo
Product Information
- Brand Nyco
- MFR # NL167-P5
- Zoro # G1795372
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 5 gal |
Details
Item | High Gloss Floor Finish and Seal |
Solids Content | 0 |
Standards | ASTM D2047 |
VOC Content | 4% |
For Floor Type | Linoleum, Rubber, Terrazzo |
pH Level | 9 |
Cleaner Form | Liquid |
pH Value | Neutral |
Finish Type | High Gloss |
Description
High Gloss Floor Finish and Seal, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Linoleum, Rubber, Terrazzo, pH Level 9, pH Value Neutral, Standards ASTM D2047, VOC Content 4 Percent, Flash Point 200 Degrees F, Solids Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- PURELL Advanced TFX Refill Instant Gel Hand Sanitizer, 1,200 mL (5456-04)
- SPARTA 2.5 in W Deck Scrub, Red, Polypropylene (41722EC05)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- NYCO High Gloss Floor Finish And Seal, 1 gal. (NL167-G4)
- ZEP Concrete Floor Cleaner, Powder, Drum, 40 lb, Concentrated, Pine (72333)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- RUBBERMAID COMMERCIAL Microfiber Floor Finishing Kit (FGQ050000000)
- BETCO Hard as Nails Floor Finish, 5 gal Bag-in-Box (659B500)
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- Nyco Floor Finishes and Sealers