Shop All Floor Finishes and Sealers
Nyco
High Gloss Floor Finish And Seal, 1 gal.
Mfr # NL167-G4
Zoro # G1795433
product price: $28.39
/ea
Sold in multiples of 4 for $113.56
$113.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solids Content 0
- Container Size 4 gal
- Standards ASTM D2047
- pH Level 9
- Container Type Bucket
Product Information
- Brand Nyco
- MFR # NL167-G4
- Zoro # G1795433
- UPC # 00605376167441
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Container Size | 4 gal |
Details
Item | High Gloss Floor Finish and Seal |
Solids Content | 0 |
Standards | ASTM D2047 |
pH Level | 9 |
Container Type | Bucket |
Cleaner Form | Liquid |
For Floor Type | Linoleum, Rubber, Terrazzo |
Finish Type | High Gloss |
VOC Content | 4% |
pH Value | Neutral |
Description
High Gloss Floor Finish and Seal, Cleaner Form Liquid, Container Size 4 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Linoleum, Rubber, Terrazzo, pH Level 9, pH Value Neutral, Standards ASTM D2047, VOC Content 4 Percent, Flash Point 200 Degrees F, Solids Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Handle Kit, 106617 (106617)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Blue, Plastic (41953)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- SCOTT ESSENTIAL Electronic Towel DispenserSmoke with Purple Core (48860)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (67835)
- ISHINE 1 Gallon Floor Finish (405504)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104950)
- ZEP Masonry Floor Sealer, High Gloss, 5 gal (194435)
- ZEP Floor Restorer, Liquid, 1 gal., Bottle, PK4 (204524)
- CUSTOM BUILDING PRODUCTS TileLab Sealer and Finish, Liquid, Clear, 0.5 gal, Bottle (TLGLSSHG)
- GARDNER-GIBSON 4.75Gal Drivewy Coating (0595-GA)
- Nyco Floor Finishes and Sealers