Shop All Pipette Tips & Accessories
Nxtbio Technologies
MultiFlex Pipet Tips, Sterile, Flat Tip, 0.5-200ul, 200/pk, 200PK
Mfr # 148602
Zoro # G904971755
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nxtbio Technologies
- MFR # 148602
- Zoro # G904971755
- Country of Origin United States
- Category Pipette Tips & Accessories
Description
MultiFlex tips are designed for precise loading of gels run in horizontal and vertical electrophoresis equipment. Other applications include DNA sequencing, nick translations, restriction digests and radioactive labelling. Revolutionary design provides a tight positive seal on small volume (1-200ul) sizes of air displacement micro-pipettors. MultiFlex tips fit all popular micro-pipettors including Pipetman, Eppendorf, Finnpipette, Socorex, MLA and Volac.Tips are constructed of nucleated polypropylene and can be autoclaved to 120°C.
RNase and DNase Free Sterile Overall Capacity: 0.1ul to 200ul Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5ul Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 2 lbs
Shipping Dimensions: 6.25 x 3.75 x 4.00
Research or further manufacturing use only, not for food or drug use.
RNase and DNase Free Sterile Overall Capacity: 0.1ul to 200ul Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5ul Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 2 lbs
Shipping Dimensions: 6.25 x 3.75 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- LOVIBOND Molybdenum HR 2 PP, 10 ml 100 ct (530760)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 7.0 20L (LC123705)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 25050 H Pro Glass Filler Gl (USC-25050)
- MOLECULAR BIO-PRODUCTS Art Tips, 20ul, Sterile, 960/PK (141069)
- GLOBE SCIENTIFIC Pipette Tip, 1000-5000uL, PK100 (151262)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 20µL (229017)
- CELLTREAT Low Retention Filter Pipette Tips, Racked, Sterile, 1000µL (229021)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 10uL, PK960 (150800)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- Nxtbio Technologies Pipette Tips & Accessories