Shop All Cabinet Accessory
Nvent Hoffman
ZONEX SA Series Junction Boxes, Aluminum
Mfr # SA171108
Zoro # G6829035
product price: $246.38
/ea
Free Shipping & Returns
$246.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Epoxy Coated
- Height 6.69 in
- Color Light Gray
- Size 6.69 in x 4.33 in x 3.35 in
Product Information
- Brand Nvent Hoffman
- MFR # SA171108
- Zoro # G6829035
- UPC # 783510289928
- Country of Origin Italy
- Category Cabinet Accessory
Dimensions
Height | 6.69 in |
Size | 6.69 in x 4.33 in x 3.35 in |
Width | 4.33 in |
Depth | 3.35 in |
Details
Item | ZONEX SA Series Junction Boxes,Aluminum |
Material | Aluminum |
Finish | Epoxy Coated |
Color | Light Gray |
Standards | ATEX Directive 94/9/EC; EN 60079-0; EN 60079-1; EN 60079-7; EN 60079-11; EN 60079-31 |
Thickness | 0.16 in / 4 mm |
Weight | 4.41 lb |
Series | Zonex |
Description
ZONEX SA Series Junction Boxes,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300WTR)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (4FRH4)
- CALBRITE Parallel Beam Clamp, 1 in., 316 SS, Brite (S61000PC00)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZUP-50PAK)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- Nvent Hoffman Cabinet Accessory