Shop All Cabinet Accessory
Nvent Hoffman
Zonex Atex and Lecex-Certified, Type 4x
Mfr # EXE16168SS61
Zoro # G5851065
original price:
$3,013.92
19% off
new price: $2,426.94
/ea
Free Shipping & Returns
$2,426.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number CP1616G
- Width 16 in
- Height 16 in
Product Information
- Brand Nvent Hoffman
- MFR # EXE16168SS61
- Zoro # G5851065
- UPC # 783510214821
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 16 in |
Height | 16 in |
Depth | 8 in |
Size | 16 x 16 x 8 in |
Details
Item | Zonex Atex and Lecex-Certified,Type 4x |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number CP1616G |
Features | Watertight, Corrosion-Resistant |
Color | Unpainted |
Gauge | 16 ga |
NEMA Enclosure Type | 4X, 12 |
Thickness | 16 ga / 1.4 mm |
Weight | 25 lb |
Series | Zonex |
Standards | Type 4, 4X, 12; File No. E61997; cUL C22.2 No. 94 Listed; Type 4, 4X, 12; File No. E61997; ATEX Directive 2014/34/EU; ATEX; Sira 09ATEX3224U; 2813 Ex II 2 G D; Ex eb Gb; Ex tb IIIC Db IP 66; EN60079-0; EN60079-7; EN60079-31; IECEx; IECEx SIR 09.0099U; Ex eb IIC Gb; Ex tb IIIC Db IP 66; IEC 60079-0; IEC 60079-7; IEC 60079-31; NEMA/EEMAC Type 4, 4X, 12; IEC 60529, IP66 |
Optional Panel | CP1616G |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Latch Quantity | 1 |
Description
Zonex Atex and Lecex-Certified,Type 4x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 600VAC Coil Volts, 1 NO; SPST (8501CO6V24)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .87-1.3", 40MM, Gray (SECM40G)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #10 Stud PK100 (166126-100)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- NVENT HOFFMAN Lay-In Nema Type 1 Hinged Cover Wireway (F66G96)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- NVENT HOFFMAN Grounding Bar System, 200mm, Copper (PGS2K)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- Nvent Hoffman Cabinet Accessory