Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 8.00x8.00x7
Mfr # A8872RT
Zoro # G5856699
product price: $637.29
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$637.29
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Size 8 x 8 x 72 in
- NEMA Enclosure Type 3R
Product Information
- Brand Nvent Hoffman
- MFR # A8872RT
- Zoro # G5856699
- UPC # 783510429997
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 x 8 x 72 in |
Height | 8 in |
Depth | 72 in |
Width | 8 in |
Details
Item | Wiring Trough,NEMA Type 3R,8.00x8.00x7 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Gray |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 58 lb |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,8.00x8.00x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extension Cord, 12 Gauge, Yellow, 2 ft. (TT0004)
- WIEGMANN Polycarbonate Two Pushbutton, 30mm (HW-PN4X2PB)
- PERLE SYSTEMS S-1110P-M2St05 Media Converter (05080034)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- NVENT HOFFMAN Qline I, Type 4x, 300x200x173mm, Polycar (Q302018PCI)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 6.00x6.00, Steel (F66LSGQR)
- NVENT HOFFMAN Flush Covers, fits 24.00x18.00, Gray, Steel (AFE24X18)
- NVENT HOFFMAN CS480 Straight Tubing, 750mm long, SS Type 304 (CCSS48T75)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- Nvent Hoffman Cabinet Accessory