Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 6.00x6.00x7
Mfr # A6672RT
Zoro # G5878925
product price: $399.64
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$399.64
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Gauge 16 ga
- Color Gray
- Depth 72 in
Product Information
- Brand Nvent Hoffman
- MFR # A6672RT
- Zoro # G5878925
- UPC # 783510383107
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 72 in |
Size | 6 x 6 x 72 in |
Height | 6 in |
Width | 6 in |
Details
Item | Wiring Trough,NEMA Type 3R,6.00x6.00x7 |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 3R |
Features | Weather-Resistant, Except Dust |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 36 lb |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,6.00x6.00x7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - White (HS365-S10-WHITE)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T24HC)
- NVENT HOFFMAN Drop and Bracket Hangers, fits 4.00x4.00, Gray, Steel (F44GDB)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM52G52)
- Nvent Hoffman Cabinet Accessory