Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 4.00x4.00x24.00, Steel
Mfr # A4424RT
Zoro # G6852205
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 24 in
- Size 4 x 4 x 24 in
- NEMA Enclosure Type 3R
Product Information
- Brand Nvent Hoffman
- MFR # A4424RT
- Zoro # G6852205
- UPC # 783510382100
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 24 in |
Size | 4 x 4 x 24 in |
Height | 4 in |
Width | 4 in |
Details
Item | Wiring Trough,NEMA Type 3R,4.00x4.00x2 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Gauge | 16 ga |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Accessory Type | Wiring Trough,NEMA Type 3R,4.00x4.00x2 |
Type | Trough |
Weight | 9.50 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,4.00x4.00x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- GENERAC 50 Amp Power Inlet Box, 125/250V, aluminum, NEMA CS6365 with spring-loaded flip lid on front (6347)
- IDEC 3 Pos Selector Switch (ASW320)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x36.0 (F66T136GV)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- Nvent Hoffman Cabinet Accessory