Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 12.00x12.00x72.00, Steel
Mfr # A121272RT
Zoro # G6805287
product price: $996.19
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$996.19
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Features Weather-Resistant, Except Dust
- Size 12 x 12 x 72 in
- Depth 72 in
Product Information
- Brand Nvent Hoffman
- MFR # A121272RT
- Zoro # G6805287
- UPC # 783510430795
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 12 x 12 x 72 in |
Depth | 72 in |
Height | 12 in |
Width | 12 in |
Details
Item | Wiring Trough,NEMA Type 3R,12.00x12.00 |
Material | Mild Steel |
Finish | Galvanized |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Gauge | 14 ga |
Color | Gray |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Type | Trough |
Weight | 89.70 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,12.00x12.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFBFST20GY)
- EATON Current Sens Rly, 1.75to150A, Self Powered (ECSNOASP)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018A)
- NVENT HOFFMAN Protek Single-Door, Ul and Nema Type 4 (PTRS242424G4)
- NVENT HOFFMAN Screw Cover, Type 12, 14.00x12.00x8.00, Gray, Mild Steel (A14128SC)
- NVENT HOFFMAN Free-Stand Disconnect with Quick-Release Hinge, Type 4, 72.12x 66.50x (A72XM6618FTCLP4)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- Nvent Hoffman Cabinet Accessory