Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, NEMA Type 3R, 10.00x10.00x36.00, Steel
Mfr # A101036RT
Zoro # G6805183
product price: $425.83
/ea
Free Shipping & Returns
$425.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 10 x 10 x 36 in
- Width 10 in
- NEMA Enclosure Type 3R
Product Information
- Brand Nvent Hoffman
- MFR # A101036RT
- Zoro # G6805183
- UPC # 783510430191
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 10 x 10 x 36 in |
Width | 10 in |
Height | 10 in |
Depth | 36 in |
Details
Item | Wiring Trough,NEMA Type 3R,10.00x10.00 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 3R |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
Color | Gray |
Standards | UL 870 Listed; File No. E27524; Raintight; cUL CSA C22.2 No. 26 Listed; File No. E27524; Raintight; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 41.58 lb |
Protection Rating | NEMA Type 3R |
Description
Wiring Trough,NEMA Type 3R,10.00x10.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- MERSEN Time Delay, 250VAC, Not Rated (GSA1/4)
- BUYERS PRODUCTS Conduit Carrier (CC600)
- NVENT HOFFMAN ZONEX SA Series Junction Boxes, Aluminum (SA171108)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x66 (UJ306623M2)
- NVENT HOFFMAN Continuous Hinge, w/Clamps, Type 4X, 3 (A30H2410SS6LP)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x24.02, (PTHS482424G4)
- Nvent Hoffman Cabinet Accessory