Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 8.00x8.00x60
Mfr # A8860T1T
Zoro # G5815137
product price: $316.22
/ea
Free Shipping & Returns
$316.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 x 8 x 60 in
- Application Indoor
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # A8860T1T
- Zoro # G5815137
- UPC # 783510112943
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 x 8 x 60 in |
Depth | 60 in |
Height | 8 in |
Width | 8 in |
Details
Item | Wiring Trough,Nema Type 1,8.00x8.00x60 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 46.86 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1; IP30 |
Mounting | 48 in / 1219 mm / 6.01 in / 153 mm |
Description
Wiring Trough,Nema Type 1,8.00x8.00x60
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- SQUARE D Miniature Circuit Breaker, QOB Series 45A, 3 Pole, 120/240V AC (QOB345)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.10A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/10)
- NVENT HOFFMAN Handle Kit, STSCHDL (STSCHDL)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- NVENT HOFFMAN SYSPEND Sanitary HMI Fixed Base Bracket, SS Type 304 (SFBBSS)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- ELECTRIDUCT Electriduct Keystone Patch Panels (QWM-ED-PP-24-CAT6A)
- Nvent Hoffman Cabinet Accessory