Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 4.00x4.00x12
Mfr # A4412T1T
Zoro # G5814866
product price: $36.08
/ea
$36.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 12 in
- Width 4 in
- Size 4 x 4 x 12 in
Product Information
- Brand Nvent Hoffman
- MFR # A4412T1T
- Zoro # G5814866
- UPC # 783510112714
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 12 in |
Width | 4 in |
Size | 4 x 4 x 12 in |
Height | 4 in |
Details
Item | Wiring Trough,Nema Type 1,4.00x4.00x12 |
Material | Mild Steel |
Finish | Galvanized |
Application | Indoor |
Color | Unpainted |
NEMA Enclosure Type | 1 |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Type | Trough |
Weight | 4.50 lb |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Mounting | 8 in / 203 mm / 2 in / 51 mm |
Protection Rating | NEMA Type 1; IP30 |
Description
Wiring Trough,Nema Type 1,4.00x4.00x12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- SQUARE D Single Phase Transformer, 50 VA, NEMA 3R, 55 °C, 120/240V AC, 600V AC (50SV51A)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52BR8W2G)
- NVENT HOFFMAN Perforated Panels, Fits 18x18, Gray, Ste (A18P18PP)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 18.00x16.00, A (A18SPK16C)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- NVENT HOFFMAN Padlocking Wing Knob, Stainless Steel, Stainless Steel (PTWPSS)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- Nvent Hoffman Cabinet Accessory