Shop All Cabinet Accessory
Nvent Hoffman
Wiring Trough, Nema Type 1, 10.00x10.00x
Mfr # A101048T1T
Zoro # G5815128
product price: $403.52
/ea
Free Shipping & Returns
$403.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 10 in
- Gauge 14 ga
- Application Indoor
Product Information
- Brand Nvent Hoffman
- MFR # A101048T1T
- Zoro # G5815128
- UPC # 783510113025
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 10 in |
Size | 10 x 10 x 48 in |
Height | 10 in |
Depth | 48 in |
Details
Item | Wiring Trough,Nema Type 1,10.00x10.00x |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
Application | Indoor |
NEMA Enclosure Type | 1 |
Color | Unpainted |
Thickness | 14 ga / 1.9 mm |
Standards | UL 870 Listed; File No. E27524; cUL CSA C22.2 No. 26 Listed; File No. E27524; NEMA/EEMAC: Type 1; IEC 60529, IP30 |
Type | Trough |
Weight | 50 lb |
Protection Rating | NEMA Type 1; IP30 |
Mounting | 36 in / 914 mm / 8.01 in / 203 mm |
Description
Wiring Trough,Nema Type 1,10.00x10.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- NVENT HOFFMAN Junction Splice Kit (cULus Classified), White, Steel (LJSKW)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN Fastener Package, Fits 9mm Sq Holes, Ste (ECNSM6)
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44WP)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP6UB)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- Nvent Hoffman Cabinet Accessory