Shop All Cabinet Accessory
Nvent Hoffman
Weatherpro Outdoor Pad Mount, Type 3r, 6
Mfr # A60R2518FSLP
Zoro # G5826048
product price: $1,826.51
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,826.51
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With For Use With Mfr. Model Number A49P21N
- Height 60 in
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # A60R2518FSLP
- Zoro # G5826048
- UPC # 783510144128
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 60 in |
Size | 60 x 25 x 18 in |
Depth | 18 in |
Width | 25 in |
Panel Size | 49.16 x 21.50 in / 1249 x 546 mm |
Mounting Dimensions | 4.90 x 7.40 in / 124 x 188 mm |
Details
Item | Weatherpro Outdoor Pad Mount,Type 3r,6 |
Material | Mild Steel |
Finish | Galvanized |
For Use With | For Use With Mfr. Model Number A49P21N |
Gauge | 14 ga |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Color | Light Gray |
Thickness | 14 ga / 1.9 mm |
Series | WeatherPro |
Weight | 197 lb |
Standards | UL 508A Listed; Type 3R; File No. E61997; cUL/CSA C22.2 No. 94 Listed; Type 3R; File No. E61997; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Protection Rating | NEMA Type 3R; IP32 |
Panel | A49P21N |
Description
Weatherpro Outdoor Pad Mount,Type 3r,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- SQUARE D Filler Plate, 1Wx3.58inL, PK15 (NFFP15)
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 15A (1510-PW6P-AM)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- NVENT HOFFMAN Open Frame Rack, 72.00x20.25x15.00, Black, Aluminum 2-Post (EDR19FM38U)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4412SCSS)
- NVENT HOFFMAN Elbows, 6.00x6.00, Gray, Steel 90 deg. (F66LE9A)
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88WP)
- Nvent Hoffman Cabinet Accessory