Shop All Cabinet Accessory
Nvent Hoffman
Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized
Mfr # SW2MGLWH
Zoro # G6832018
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color White
- NEMA Enclosure Type 4
- Gauge 14 ga
Product Information
- Brand Nvent Hoffman
- MFR # SW2MGLWH
- Zoro # G6832018
- UPC # 783510302184
- Country of Origin Mexico
- Category Cabinet Accessory
Details
Item | Wall-Mount Solar Shields,20.00x20.00x11 |
Material | Mild Steel |
Finish | Galvanized |
Color | White |
NEMA Enclosure Type | 4 |
Gauge | 14 ga |
Thickness | 14 ga / 1.99 mm |
Standards | NEMA/EEMAC Type 4, 12; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; IEC 60529, IP66; UL 508A Listed; Type 4, 12; File No. E61997 |
Weight | 34 lb |
Description
Wall-Mount Solar Shields,20.00x20.00x11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- BEP MARINE Busbar, 650A, 50V DC (777-BB8S-650)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFN)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP41SS)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Insect Screens, Steel (A3PMIS)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Lay-In Nema Type 12 Wireway Straight Sec (F44L120)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP101)
- Nvent Hoffman Cabinet Accessory