Shop All Cabinet Accessory
Nvent Hoffman
Vortex Coolers VA Series Air Ducting, 0.
Mfr # VADK124X
Zoro # G5865923
product price: $157.14
/ea
Free Shipping & Returns
$157.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All NEMA 12, 4/4X Models
- Color White
- Weight 0.80 lb
- Series Vortex
Product Information
- Brand Nvent Hoffman
- MFR # VADK124X
- Zoro # G5865923
- UPC # 783510269586
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Vortex Coolers VA Series Air Ducting,0. |
For Use With | All NEMA 12, 4/4X Models |
Color | White |
Weight | 0.80 lb |
Series | Vortex |
Description
Vortex Coolers VA Series Air Ducting,0.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCBLA)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR4RH13)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN Large-Volume Type Y and Z Purging/Pressu (A3003YZVM)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Vertical), fits 45x60mm, Lt Gray, Aluminu (CCS2WJVLG)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- Nvent Hoffman Cabinet Accessory