Shop All Cabinet Accessory
Nvent Hoffman
Vertical Wall Bracket, Black, Steel
Mfr # LVWBB
Zoro # G5827563
product price: $27.74
/ea
$27.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 11 ga
- Thickness 11 ga / 3.04 mm
Product Information
- Brand Nvent Hoffman
- MFR # LVWBB
- Zoro # G5827563
- UPC # 783510146023
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Vertical Wall Bracket,Black,Steel |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 11 ga |
Thickness | 11 ga / 3.04 mm |
Weight | 0.54 lb |
Description
Vertical Wall Bracket,Black,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- H&S AUTOSHOT Uni-Wire/Wiggle Wire 15Ga - 1Lb (UNI-2101)
- NVENT HOFFMAN Hazardous Location Window Kits, 11.50x8.00x1.43, SS Type 316 (EXWK95SS6)
- NVENT HOFFMAN D-Box, Type 1, 24.00x24.00x8.00, Lt Gray (DBS24248G)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200416012)
- Nvent Hoffman Cabinet Accessory