Shop All Cabinet Accessory
Nvent Hoffman
VERSARACK Vertical Cable Manager, 40.512 x4.1339 x8.1890, Black, Steel
Mfr # E19C25U
Zoro # G6824607
product price: $232.80
/ea
Free Shipping & Returns
$232.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number E19SWM25U12 or E19SWM25U24
- Depth 8.19 in
- Height 40.51 in
Product Information
- Brand Nvent Hoffman
- MFR # E19C25U
- Zoro # G6824607
- UPC # 783510261740
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8.19 in |
Height | 40.51 in |
Size | 40.51 in x 4.13 in x 8.19 in |
Width | 4.13 in |
Details
Item | VERSARACK Vertical Cable Manager,40.512 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number E19SWM25U12 or E19SWM25U24 |
Color | Black |
Gauge | 14 ga |
Thickness | 14 ga / 1.9 mm |
Weight | 10 lb |
Series | VersaRack |
Use With | E19SWM25U12 or E19SWM25U24 |
Description
VERSARACK Vertical Cable Manager,40.512
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x149mm, Polycar (Q181315PCECC)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3 (A303011CT)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- Nvent Hoffman Cabinet Accessory