Shop All Cabinet Accessory
Nvent Hoffman
VERSARACK, 27.795 x20.905 x12.283, Black
Mfr # E19SWM12U12
Zoro # G5865126
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number E19C12U
- Size 27.8 in x 20.91 in x 12.28 in
- Depth 12.28 in
Product Information
- Brand Nvent Hoffman
- MFR # E19SWM12U12
- Zoro # G5865126
- UPC # 783510261627
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 27.8 in x 20.91 in x 12.28 in |
Depth | 12.28 in |
Height | 27.8 in |
Width | 20.91 in |
Details
Item | VERSARACK,27.795 x20.905 x12.283,Black |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number E19C12U |
Gauge | 12 ga |
Color | Black |
Thickness | 12 ga / 2.66 mm |
Load Rating | 100 lb / 45 kg |
Rack Units | 12 |
Weight | 52 lb |
Series | VersaRack |
Standards | UL 2416 Listed; File Number E230874; Rated to 100 lbs. with a 4X safety factor; EIA 310-D |
Vertical Cable Manager Accessory | E19C12U |
Description
VERSARACK,27.795 x20.905 x12.283,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS49BH2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x36.0 (F66T136GV)
- NVENT HOFFMAN Vertical Wall Bracket, Black, Steel (LVWBB)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- NVENT HOFFMAN Purge and Pressurization Systems (PCFSKIT)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN Replacement Keys, Steel (E333KEY)
- Nvent Hoffman Cabinet Accessory