Shop All Electrical Box Hardware
Nvent Hoffman
Vent Drain, NOVAL Accessory, Stainless Steel
Mfr # AVDR4SS4
Zoro # G8758276
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 4 in
- Width 1-1/2 in
- Depth 1.38 in
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # AVDR4SS4
- Zoro # G8758276
- UPC # 783510365721
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 1-1/2 in |
Depth | 1.38 in |
Height (H) (inch) | 2.64 |
Diameter (millimetre) | 35 |
Height | 1.50 inch |
Height (H) (millimetre) | 67 |
Diameter (inch) | 1.38 |
Diameter | 35 mm / 1.38 in |
Details
Item | Vent Drain |
Material | Stainless Steel |
Color | Unpainted |
Sub-Category | Other Accessories |
Standards | UL 508A Listed; Type 4, 4X; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X; File No. E61997; Maintains UL/cUL Type 4, 4X rating when properly installed on a UL/cUL Type 4 or 4X enclosure.; NEMA/EEMAC Type 4, 4X; IEC 60529, IPx6 |
Finish | Brushed |
Description
Vent Drain, Material Stainless Steel, Sub-Category Other Accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Power Pack, For Occupancy Sensor (SP20)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG23G0125TFFL)
- LINEMASTER Classic IV - Guarded (TWIN 88SH1-05)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A16P16)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- NVENT HOFFMAN Swing Panel Bracket, NOVAL Accessory, Steel (CSPBADB)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P10)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- Nvent Hoffman Electrical Box Hardware