Shop All Cabinet Accessory
Nvent Hoffman
Utility Junction, Uj, Cabinets, 11.66x21
Mfr # UJP2M
Zoro # G5846235
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Width 21-1/2 in
- Color White
- Size 11.66 x 21-1/2 in
Product Information
- Brand Nvent Hoffman
- MFR # UJP2M
- Zoro # G5846235
- UPC # 783510179427
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 21-1/2 in |
Size | 11.66 x 21-1/2 in |
Height | 11.66 in |
Details
Item | Utility Junction,Uj,Cabinets,11.66x21 |
Material | Mild Steel |
Finish | Powder Coated |
Color | White |
Gauge | 12 ga |
Thickness | 12 ga / 2.66 mm |
Type | Style B |
Weight | 11.60 lb |
Standards | RUS Approved; ANSI C57.12.28 Pad-Mounted Equipment Enclosure Integrity |
Style | B |
Parking Stand Quantity | 2 |
Description
Utility Junction,Uj,Cabinets,11.66x21
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- DAYTON Circuit Breaker, NDB2-63 B1/1 Series 1A, 1 Pole, 277V AC, B Curve (5ZUV8)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2412SS6LP3PT)
- NVENT HOFFMAN Replacement Gas Springs, 2.00x15.00, Ste (VLSPRINGS)
- NVENT HOFFMAN Quick-Release Flat Sealing Plate, 4.00x4 (F44LSGQR)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=16to30), Zinc (AL2BCCW)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90 deg. (F88WE90)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S (AHK10324X)
- Nvent Hoffman Cabinet Accessory