Shop All Cabinet Accessory
Nvent Hoffman
ULTRX, Type 4X, 1025x825x329mm, Fiberglass
Mfr # UU1008030W
Zoro # G6849676
product price: $2,922.61
/ea
Free Shipping & Returns
$2,922.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A40P30G, A40P30
- Depth 12.95 in
- Size 39.68 x 31.81 x 12.64 in
Product Information
- Brand Nvent Hoffman
- MFR # UU1008030W
- Zoro # G6849676
- UPC # 783510358808
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 12.95 in |
Size | 39.68 x 31.81 x 12.64 in |
Width | 32.48 in |
Height | 40.35 in |
Internal Dimensions | 1008 x 808 x 321 mm / 39.68 x 31.81 x 12.64 in |
Window Size | 898 x 698 mm / 35.35 x 27.48 in |
External Dimensions | 1025 x 825 mm / 40.35 x 32.48 in |
Panel Size | 37.01 x 29.02 in / 940 x 737 mm |
Details
Item | ULTRX,Type 4X,1025x825x329mm,Fibergla |
Material | Fiberglass |
Finish | Smooth Matte |
For Use With | For Use With Mfr. Model Number A40P30G, A40P30 |
Features | Watertight, Corrosion-Resistant |
NEMA Enclosure Type | 3R, 4X, 12 |
Color | Light Gray |
Standards | UL 508A Listed; Type 3, 3R, 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 3R, 4, 4X, 12, 13; File No. E619977; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13; CSA File No. 42186: Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements |
Thickness | 0.15 in / 3.8 mm |
Type | Window |
Series | Ultrx |
Weight | 62 lb |
Mounting | 30.24 x 38.11 in / 768 x 968 mm |
Conductive Panel | A40P30G |
Panel | A40P30 |
Protection Rating | NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; NEMA Type 3; IP66 |
Description
ULTRX,Type 4X,1025x825x329mm,Fibergla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Classic II - Shielded (78SH2)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 30A, 250V AC (OT30)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 5.12 dia., SS Ty (AS400SS)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG8)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x40 (VHD36)
- NVENT HOFFMAN Hinge Kit, fits Doors, Black, Steel 180-Degree (PH180)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- Nvent Hoffman Cabinet Accessory