Shop All Cabinet Accessory
Nvent Hoffman
Ultrx Key Insert, fits ULTRX, SS Type 316
Mfr # UULSC
Zoro # G6812217
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Polished
- Color Unpainted
- Type Screw driver slot
- Weight 0.18 lb
Product Information
- Brand Nvent Hoffman
- MFR # UULSC
- Zoro # G6812217
- UPC # 783510614003
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Ultrx Key Insert,Fits ULTRX,SS Type 31 |
Material | Stainless Steel 316L |
Finish | Polished |
Color | Unpainted |
Type | Screw driver slot |
Weight | 0.18 lb |
Series | Ultrx |
Description
Ultrx Key Insert,Fits ULTRX,SS Type 31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100B)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- HONEYWELL Door Switch, SPDT, Screw Terminals, 15A (23AC2)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T12HC)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x6 (F121260RTGV)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x48 (A6648T1T)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCP)
- Nvent Hoffman Cabinet Accessory