Shop All Cabinet Accessory
Nvent Hoffman
UL-Recognized Hardware Kits, Stainless S
Mfr # AHK10324X
Zoro # G5864889
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Tumble
- Sub-Category Hole Seals
- Size #10-32
- Color Unpainted
Product Information
- Brand Nvent Hoffman
- MFR # AHK10324X
- Zoro # G5864889
- UPC # 783510259174
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | #10-32 |
Fastener Length | 5/8 in |
Drill Hole Size | 7/32 in |
Nominal Fastener Size | 10-32 |
Details
Item | UL-Recognized Hardware Kits,Stainless S |
Material | Stainless Steel 304 |
Finish | Tumble |
Sub-Category | Hole Seals |
Color | Unpainted |
Weight | 0.14 lb |
Standards | UL 508A recognized components; CSA File No. 42186: Type 4, 4X, 12, 13; Cabinet maintains up to UL Type 4X when included hardware is used per instructions. |
Description
UL-Recognized Hardware Kits,Stainless S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 38 A, Reversing: No (DPE38U7)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-4)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30224)
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Sec (F66T3R120)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x11.81, Lt Gray (PTRW242412G2)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916514)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- Nvent Hoffman Cabinet Accessory