Shop All Raceway Fittings
Nvent Hoffman
U-Connector, Comm, Steel, 8in. H x 8in. L
Mfr # F88GUCGV
Zoro # G9681095
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- Finish Galvanized
- NEMA Enclosure Type 1
- Length 8 in
- Height 8 in
Product Information
- Brand Nvent Hoffman
- MFR # F88GUCGV
- Zoro # G9681095
- UPC # 783510888404
- Country of Origin Mexico
- Category Raceway Fittings
Dimensions
Length | 8 in |
Height | 8 in |
Width | 2 in |
Wireway Width | 8 in |
For Wireway Height | 8 in |
Wireway Height | 8 in |
For Wireway Width | 8 in |
For Wireway Width x Height | 8 in x 8 in |
Length (Straight Wireway) | 8 in |
Height (H) (inch) | 8 |
Width (W) (millimetre) | 203 |
Width (W) (inch) | 8 |
Height (H) (millimetre) | 203 |
Description
Wireway U-Connector, For Wireway Width x Height 8 in x 8 in, Width 2 in, Height 8 in, Length 8 in, Material Steel, Finish Galvanized, With Knockouts Without Knockouts, For Use With Hoffman F88 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, IEC 60529, IP30, NEMA, UL 870, Color Gray, For Wireway Height 8 in, For Wireway Width 8 in, Gauge 14 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AA434)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44WN2)
- NVENT HOFFMAN Nipple, Wireway, Steel, 4in. H x 4in. L (F44LN3)
- NVENT HOFFMAN U-Connector, Comm, Steel, 4in. H x 4in. L (F44GUC)
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUC)
- NVENT HOFFMAN Flexible Fitting, Ind, Steel, 6in.H x 6in.L (F66WFF)
- HUBBELL WIRING DEVICE-KELLEMS Support Clip, Ivory, Steel, Clips (HBL5703IV)
- Nvent Hoffman Raceways