Shop All Cabinet Accessory
Nvent Hoffman
Two-Door with Floor Stands, Type 12, 72.06x60.06x24.06, Steel
Mfr # A726024ULP
Zoro # G6827127
product price: $4,909.17
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,909.17
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A72P60G, A72P60
- Color Gray, White
- Height 72.06 in
Product Information
- Brand Nvent Hoffman
- MFR # A726024ULP
- Zoro # G6827127
- UPC # 783510277406
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 72.06 in |
Width | 60.06 in |
Depth | 24.06 in |
Size | 72.06 x 60.06 x 24.06 in |
Panel Size | 68.00 x 56.00 in / 1727 x 1422 mm |
Details
Item | Two-Door with Floor Stands,Type 12,72. |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A72P60G, A72P60 |
Color | Gray, White |
Application | Indoor |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Gauge | 11 ga, 12 ga |
Thickness | 12 ga / 2.66 mm |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55 |
Weight | 614 lb |
Exterior Color | Gray |
Conductive Panel | A72P60G |
Stiffener | 21 in / 533 mm |
Protection Rating | NEMA Type 12; IP55 |
Panel Gauge | 11 |
Panel | A72P60 |
Interior Color | White |
Description
Two-Door with Floor Stands,Type 12,72.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 100ft 12/3 SJEOOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00360) (99100)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM.500)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70FP)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8824SCSS)
- NVENT HOFFMAN Ultrx Key Insert, Fits ULTRX, SS Type 31 (UUL3DB)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- Nvent Hoffman Cabinet Accessory