Shop All Cabinet Accessory
Nvent Hoffman
Two-Door with Floor Stands, Type 12, 60.
Mfr # A604820LPG
Zoro # G5878934
product price: $3,278.60
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,278.60
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A60P48G, A60P48
- Height 60.06 in
- Width 48.06 in
Product Information
- Brand Nvent Hoffman
- MFR # A604820LPG
- Zoro # G5878934
- UPC # 783510383596
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 60.06 in |
Width | 48.06 in |
Size | 60.06 x 48.06 x 20.06 in |
Depth | 20.06 in |
Panel Size | 56.00 x 44.00 in / 1422 x 1118 mm |
Details
Item | Two-Door with Floor Stands,Type 12,60. |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A60P48G, A60P48 |
Application | Indoor |
Gauge | 11 ga, 12 ga |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Color | Gray |
Thickness | 12 ga / 2.66 mm |
Weight | 449 lb |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186, Type 12; IEC 60529, IP55 |
Protection Rating | NEMA Type 12; IP55 |
Panel | A60P48 |
Stiffener | 15 in / 381 mm |
Conductive Panel | A60P48G |
Panel Gauge | 11 |
Description
Two-Door with Floor Stands,Type 12,60.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- LEVITON Watertight Locking Plug (26W81)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 6.00x6.00, Gray, Steel (F66BK60)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.75x6.02x7.01, Aluminum (TE162024020)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X10SSNK)
- Nvent Hoffman Cabinet Accessory